This item is Discontinued.

Falltech Construction Safety Vest, Orange, L/XL 5056LX

This item is Discontinued.

Falltech

Construction Safety Vest, Orange, L/XL (Discontinued)

Mfr # 5056LX
Zoro # G6061133
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5056LX
Zoro #
G6061133
UPC #
-
Country of Origin
China
Item
Construction Safety Vest
Color
Orange
ANSI Class
2
Material
Fabric
Closure Type
Zipper
Number of Pockets with Closure
2
Stripe Color
Silver
For Use With
Full Body Harness
Standards
ANSI/ISEA 107
Features
Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Uniquely Designed for Integration with Full Body Harnesses or Detached Stand-Alone Use
Vest Stripe Color Family
Silver
Reflective Stripe Location
Chest
Number of Inside Pockets
2
Includes LED Lights
No
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
4
Reflective Stripe Color
Silver
Safety Features
Fall Protection Compatible
Fabric Construction
Solid Front/Mesh Back
Breakaway
No
Fall Protection Compatible
Yes
Number of Outside Pockets
2
Front Closure
Zipper
Shell Material
Fabric
Wire Color
Orange
Traction Material
Fabric

Dimensions

Size
L/XL
Vest Size
L, XL
Maximum Chest Size
58 in
Minimum Chest Size
45 in
Fits Chest Size
Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Uniquely Designed for Integration with Full Body Harnesses or Detached Stand-Alone Use
Bottle Size
L/XL
Size - Alpha
L/XL
Container Size
L/XL

Description

Construction Safety Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Vest Material Polyester Mesh, Vest Stripe Color Family Silver, Number of Pockets (Outside) 3, Number of Pockets with Closure 2, Features Features Internal Donning Fasteners and Loops for Attaching to Harness Straps, Uniquely Designed for Integration with Full Body Harnesses or Detached Stand-Alone Use, Standards ANSI/ISEA 107

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.