Shop FALLTECH
See all product information
Create Account
Jamb Anchor, 52 in Length, 425 lb Weigth Capacity, Aluminum, Steel Anchor, Fixed D-Ring
- Mfr # 7465A
- Zoro # G9974666
product price:Â
$
498.15
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1926.502, ANSI Z359
Length
52 in
Weight Capacity
425 lb
Tensile Strength
3,600 lb
Anchor Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7465A
- Zoro #
- G9974666
- UPC #
- -
- Country of Origin
- China
- Item
- Jamb Anchor
- Standards
- OSHA 1926.502, ANSI Z359
- Weight Capacity
- 425 lb
- Tensile Strength
- 3,600 lb
- Anchor Material
- Aluminum, Steel
- Attachment Point
- Fixed D-Ring
- Workers per System
- 1
- Material
- Aluminum
- For Use With
- Mfr. No. G70672D, G70672DX/2X
- Hook Max. Opening
- 1 in
- Adjustment Style
- Threaded Knob
- Anchor Installation
- Reusable
- Brand and Series
- FallTech
- Mount Type
- Clamp-On
- ANSI Standards Met
- ANSI Z359
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
Dimensions
- Length
- 52 in
- Width
- 2 in
- Depth
- 8 in
- Fits Opening Width
- 21 in to 50 in
- Fits Opening Width (Minimum)
- 21 in
- Fits Opening Width (Maximum)
- 50 in
Description
Jamb Anchor, Anchor Installation Reusable, Adjustment Style Threaded Knob, Anchor Material Aluminum, Steel, Attachment Point Fixed D-Ring, Tensile Strength 3,600 lb, Weight Capacity 425 lb, Fits Opening Width (Maximum) 50 in, Workers per System 1, ANSI Standards Met ANSI Z359, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mount Type Clamp-On, Fits Opening Width (Minimum) 21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.