Shop FALLTECH

Arc Flash Full Body Harness for Hot Work, XL, 425 lb., Quick-Connect Chest/ Back, Hips D-Ring

  • Mfr # 8081XL
  • Zoro # G6061587

product price: 
$
531.60
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8081XL
Zoro #
G6061587
UPC #
-
Country of Origin
United States
Item
Full Body Harness for Hot Work
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Nomex(R)
Series
Arc Flash
Includes Padding
Yes
Stretchable
No
Harness D-Ring Material
Steel
Hardware Material
Steel
Adjustable
Yes
Includes
Shoulder, Waist, Leg Pads with Belt
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Mating
Back D-Ring
No
Front D-Ring
No
Harness Buckle Material
Steel
Side D-Rings
Yes
Features
Twin torso keepers for stowing idle lanyard connectors
With Belt
Yes
Torso Adjustment
Mating
Padding Location
Back, Shoulder
RFID Equipped
No
Webbing Coating
Uncoated
Harness Color
Black
Specialty Working Conditions
Arc Flash
Industry
Construction, General Industry
Safety Features
Belt
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Gender
Unisex

Dimensions

Color and Size
Black - XL
Fits Chest Size
Twin Torso Keepers for Stowing Idle Lanyard Connectors

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.