This item is Discontinued.

Falltech Not Applicable Full Body Harness, L, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps G7087BFDL

This item is Discontinued.

Falltech

Not Applicable Full Body Harness, L, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)

Mfr # G7087BFDL
Zoro # G8042457
UPC # 848013030085
Country of Origin United States
Category Harnesses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7087BFDL
Zoro #
G8042457
UPC #
848013030085
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Webbing Material
Polyester
Includes Padding
Yes
Hardware Material
Aluminum
RFID Equipped
No
Harness Color
Silver
With Belt
No
Webbing Coating
Uncoated
Features
Connecting Carabiner, Load Indicating Swivel Carabiner
Harness D-Ring Material
Aluminum
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Industry
Construction, General Industry
Gender
Unisex

Dimensions

Color and Size
Silver - L
Fits Chest Size
Connecting Carabiner, Load Indicating Swivel Carabiner

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Silver, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.