Shop FALLTECH

Roughneck Full Body Harness, M, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # 8021M
  • Zoro # G5156715

product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8021M
Zoro #
G5156715
UPC #
-
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Roughneck
Includes Padding
Yes
Side D-Rings
No
Shoulder Strap Buckles
Friction / Pass-Through
Front D-Ring
No
Tensile Strength
5000 lb.
Back D-Ring
Yes
Stretchable
No
Includes
Lumbar Restraint D-ring and Sling Seat D-rings
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Adjustable
Yes
Features
D-Ring Extender Attached, Dorsal Extension D-Ring Configuration, Lumbar/Restraint D-Ring Configuration, Multiple Belly Board attachment methods on Upper or Lower Torso, Paired Friction Roller Torso Adjusters, Sling Seat D-Ring Configuration
Hardware Material
Steel
With Belt
Yes
Harness Color
Black/Yellow
Padding Location
Back
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belly Pad Connections, Belt
ANSI Standards Met
ANSI Z359.11-2021
Industry
General Industry, Oil & Gas
Gender
Unisex

Dimensions

Color and Size
Black/Yellow - M
Fits Chest Size
D-Ring Extender Attached, Dorsal Extension D-Ring Configuration, Lumbar/Restraint D-Ring Configuration, Multiple Belly Board attachment methods on Upper or Lower Torso, Paired Friction Roller Torso Adjusters, Sling Seat D-Ring Configuration

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Belt, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.