Shop FALLTECH

ComforTech(R) Full Body Harness, M, 425 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 7080BFDM
  • Zoro # G5574418

product price: 
$
344.80
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7080BFDM
Zoro #
G5574418
UPC #
848013043337
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
ComforTech(R)
Includes Padding
Yes
Hardware Material
Aluminum
Tensile Strength
3600 lb.
Back D-Ring
Yes
Shoulder Strap Buckles
Cam
Harness D-Ring Material
Aluminum
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Side D-Rings
No
Adjustable
Yes
Stretchable
No
Includes
Gel Infused Pad
Front D-Ring
Yes
Features
Aluminum Alloy CamLock Torso Adjusters, Premium Breathable Padded Shoulder Yoke with Polymer GEL Endoskeleton
Torso Adjustment
Mating
Webbing Coating
Uncoated
Harness Color
Brown/Gold
Padding Location
Leg, Shoulder
RFID Equipped
No
With Belt
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
Gender
Unisex

Dimensions

Color and Size
Brown/Gold - M
Fits Chest Size
Aluminum Alloy CamLock Torso Adjusters, Premium Breathable Padded Shoulder Yoke with Polymer GEL Endoskeleton

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown/Gold, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.