Shop FALLTECH

Not Applicable Full Body Harness, S, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # G7082BS
  • Zoro # G8041014

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7082BS
Zoro #
G8041014
UPC #
848013059604
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Webbing Material
Polyester
Includes Padding
Yes
Features
Connecting Carabiner, Load Indicating Swivel Carabiner
With Belt
No
Harness Color
Brown
Webbing Coating
Uncoated
Harness D-Ring Material
Aluminum
Hardware Material
Aluminum
RFID Equipped
No
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Gender
Unisex

Dimensions

Color and Size
Brown - S
Fits Chest Size
Connecting Carabiner, Load Indicating Swivel Carabiner

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.