This item is Discontinued.

Falltech Journeyman Tower Full Body Harness, S, 425 lb., Quick-Connect Chest/ Tongue Leg Straps 7042S

This item is Discontinued.

Falltech

Journeyman Tower Full Body Harness, S, 425 lb., Quick-Connect Chest/ Tongue Leg Straps (Discontinued)

Mfr # 7042S
Zoro # G6061675
Country of Origin United States
Category Harnesses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7042S
Zoro #
G6061675
UPC #
-
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Journeyman Tower
Includes Padding
Yes
Harness Buckle Material
Steel
Front D-Ring
Yes
Tensile Strength
5000 lb.
Adjustable
Yes
Stretchable
No
Hardware Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Back D-Ring
Yes
Includes
Padded Work Seat Sling, Waist Pad with Belt
Side D-Rings
Yes
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Features
9-position, heavy-duty tongue buckle leg straps, 5" padded sling seat for prolonged work positioning
RFID Equipped
No
Torso Adjustment
Friction
Harness Color
Yellow
With Belt
Yes
Webbing Coating
Uncoated
Padding Location
Back, Shoulder
Industry
Construction, General Industry
Other Standards
CSA Z259.10-2018
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Belt, Seat Sling
Gender
Unisex

Dimensions

Color and Size
Yellow - S
Fits Chest Size
5 in Padded Sling Seat, 9-Position, Heavy-Duty Tongue Buckle Leg Straps

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.