Shop FALLTECH

ComforTech(R) Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 7082BXL
  • Zoro # G8084186

product price: 
$
408.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7082BXL
Zoro #
G8084186
UPC #
848013011992
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Webbing Material
Polyester
Series
ComforTech(R)
Includes Padding
Yes
Webbing Coating
Uncoated
Harness Color
Brown
Torso Adjustment
Cam
Features
Connecting Carabiner, Load Indicating Swivel Carabiner
Padding Location
Back, Leg, Shoulder
With Belt
No
RFID Equipped
No
Hardware Material
Aluminum
Harness D-Ring Material
Aluminum
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Gender
Unisex

Dimensions

Color and Size
Brown - XL
Fits Chest Size
Connecting Carabiner, Load Indicating Swivel Carabiner

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.