Shop FALLTECH

ComforTech(R) Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 7080BXL
  • Zoro # G5574479

product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7080BXL
Zoro #
G5574479
UPC #
848013014603
Country of Origin
United States
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
ComforTech(R)
Includes Padding
Yes
Harness Buckle Material
Steel
Includes
Gel Infused Pad
Harness D-Ring Material
Aluminum
Front D-Ring
No
Stretchable
No
Shoulder Strap Buckles
Cam
Adjustable
Yes
Tensile Strength
3600 lb.
Subpelvic Strap
Yes
Side D-Rings
No
Hardware Material
Aluminum
Back D-Ring
Yes
Features
Aluminum Alloy CamLock Torso Adjusters, Premium Breathable Padded Shoulder Yoke with Polymer GEL Endoskeleton
Padding Location
Leg, Shoulder
Harness Color
Brown/Gold
Webbing Coating
Uncoated
Torso Adjustment
Cam
With Belt
No
RFID Equipped
No
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Industry
Construction, General Industry
Gender
Unisex

Dimensions

Color and Size
Brown/Gold - XL
Fits Chest Size
Aluminum Alloy CamLock Torso Adjusters, Premium Breathable Padded Shoulder Yoke with Polymer GEL Endoskeleton

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown/Gold, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.