This item is Discontinued.

Falltech Rope Clamp Adjuster, 425 lb, Steel, For Use With: Rescue Unit G68040B

This item is Discontinued.

Falltech

Rope Clamp Adjuster, 425 lb, Steel, For Use With: Rescue Unit (Discontinued)

Mfr # G68040B
Zoro # G7893386
UPC # 848013079282
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G68040B
Zoro #
G7893386
UPC #
848013079282
Country of Origin
Germany
Item
Rope Clamp Adjuster
Weight Capacity
425 lb
Hardware Material
Steel
For Use With
Rescue Unit
Includes
Carabiner
Includes Hardware
No
Harness End Connection
Carabiner
RFID Equipped
No
Lifeline Material
Dyneema(R) Webbing
Color
Silver
Product Type
Rope Clamp
Wire Color
Silver
Compatible Product Type
Rescue Unit

Dimensions

Length
6 in

Description

Rope Clamp Adjuster, Length 6 in, Color Silver, For Use With Rescue Unit, Standards Not Applicable, Hardware Material Steel, Product Type Rope Clamp, Weight Capacity 425 lb, Includes Carabiner, Line Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.