Shop FALLTECH
See all product information
Create Account
Rope Grab, For Rope Size 5/8 in, Stainless Steel, 310 lb Capacity
- Mfr # G7491
- Zoro # G5167041
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Weight Capacity
310 lb.
Tensile Strength
3,600 lb
For Use With
Shock-Absorbing Lanyard
Standards
OSHA 1926.502, ANSI Z359.1-2007
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Rope Size
- 5/8 in
Description
Rope Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Shock-Absorbing Lanyard, Rope Grab Type Trailing, Color Silver, Includes Secondary Safety Latch, Includes Lanyard No, Rope Grab Material Stainless Steel, Shock-Absorbing Lanyard No, Lanyard Length Not Applicable, For Rope Material Polyester, For Rope Size 5/8 in, Attachment Point O-Ring, ANSI Standards Met ANSI Z359.1-2007, ASTM Standards Met Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.