Shop FALLTECH

Self-Retracting Lifeline, 50 ft. Length, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 727650C
  • Zoro # G4407487

product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.1-2007
Number of Legs
1
Anchorage End Connection
Carabiner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
727650C
Zoro #
G4407487
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.1-2007
Number of Legs
1
Anchorage End Connection
Carabiner
Anchorage Hook Gate Opening
7/8"
Harness Hook Type
Steel Carabiner
Locking Harness Connection Hook Type
Double Locking Carabiner
Max. Working Load
310 lb.
SRL Weight
25.7 lb.
For Use With
All Full-Body Harnesses
Fall Braking System
Inertia
Includes
Connecting Carabiner
Type
Cable
SRL Housing Material
Glass Filled Nylon
Harness Hook Gate Opening
3/4"
Line Material
Galvanized Steel
Visual Load Indicator
Yes
Anchorage Hook Type
Steel Carabiner
Housing Material
Glass Filled Nylon
Braking System
Inertia
Tensile Strength
3000 lb.
Lifeline Material
Galvanized Steel
Wire Color
Blue

Dimensions

Length
50 ft.
SRL Length
50 ft.
Cable Dia.
3/16"

Description

Self-Retracting Lifeline, Number of Legs 1, Weight Capacity 310 lb, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.