Shop FALLTECH

WeldTech Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 8242
  • Zoro # G6107911

product price: 
$
163.20
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8242
Zoro #
G6107911
UPC #
848013037619
Country of Origin
United States
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
WeldTech
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
Yes
Harness Hook Gate Opening
1"
Max. Working Load
310 lb.
For Use With
Full Body Harness
Locking Harness Connection Hook Type
ANSI Snap Hooks
Tensile Strength
5000 lb.
Shock Absorbing Lanyard Type
Arc Flash
Anchorage Hook Gate Opening
1"
Includes
Label Cover
Locking Anchorage Connection Hook Type
ANSI Snap Hooks
Harness Hook Type
Snap Hook
Hardware Material
Steel
Anchorage Hook Type
Snap Hook
RFID Equipped
No
Shock Absorbing Type
Shock Pack
Shock-Absorbing Lanyard Material
Kevlar
Includes Rescue Ring
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Number of Rescue Rings
0
Other Standards
CSA Z259.11-2017
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13-2013
Lifeline Material
Kevlar(R) Webbing
Wire Color
Black
Compatible Product Type
Full Body Harness

Dimensions

Length
6 ft.
Extended Fall Length
10 ft.
Strap Width
1-1/2"
Adjustable Length
No
Max. Working Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Maximum Working Length
6 ft

Description

Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.