This item is Discontinued.
This item is Discontinued.
Arc Flash Shock Absorbing Lanyard, 6 ft. Length, Web Loop, Kevlar, 1 Leg(s), 310 lb. Weight Capacity (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 6 ft.
- Extended Fall Length
- 10 ft.
- Strap Width
- 1-1/2"
- Adjustable Length
- No
- Max. Working Length
- 6 ft
- Rebar Hook Gate Opening Size
- 2 1/2 in
- Maximum Working Length
- 6 ft
Description
Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Kevlar, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.