Shop FALLTECH

WrapTech Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 8241
  • Zoro # G5166944

product price: 
$
92.69
/ea

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8241
Zoro #
G5166944
UPC #
-
Country of Origin
United States
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.13-2009, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
WrapTech
Anchorage End Connection
Steel Carabiner
Visual Load Indicator
Yes
Includes
Protective Label Cover Window
Anchorage Hook Type
Carabiner
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Carabiner
Max. Working Load
310 lb.
For Use With
Full Body Harness
Tensile Strength
5000 lb.
Hardware Material
Steel
Anchorage Hook Gate Opening
7/8"
Harness Hook Gate Opening
7/8"
Harness Hook Type
Snap Hook
Shock Absorbing Lanyard Type
Tie Back
Shock Absorbing Type
Shock Pack
Shock-Absorbing Lanyard Material
Polyester
Includes Rescue Ring
No
RFID Equipped
No
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Steel
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13-2013
Lifeline Material
Polyester
Wire Color
Blue
Compatible Product Type
Full Body Harness

Dimensions

Length
6 ft.
Strap Width
1-5/8"
Extended Fall Length
10 ft.
Max. Working Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Adjustable Length
No
Maximum Working Length
6 ft

Description

Shock-Absorbing Lanyard, Color Blue, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Carabiner, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.