Shop FALLTECH

Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 2 Leg(s), 310 lb. Weight Capacity

  • Mfr # 8354LEY
  • Zoro # G7959849

product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Red
Standards
ANSI Z359.13-2013
Harness End Connection
Snap Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8354LEY
Zoro #
G7959849
UPC #
848013093530
Country of Origin
United States
Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Red
Standards
ANSI Z359.13-2013
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Anchorage End Connection
Steel Snap Hook
Workers per System
1
Shock Absorbing Lanyard Type
Fixed Length
Harness Hook Type
Steel Snap Hook
Visual Load Indicator
Yes
Hardware Material
Steel
Anchorage Hook Gate Opening
7/8"
Anchorage Hook Type
Steel Snap Hook
Harness Hook Gate Opening
7/8"
Locking Anchorage Connection Hook Type
(2) Snap Hooks with 3600 lb. Gate Strength
Tensile Strength
5000 lb.
Max. Working Load
310 lb.
Line Material
Steel
Anchorage End Connection Type
Snap Hook
Shock Absorbing Type
Shock Pack
Shock-Absorbing Lanyard Material
Steel
Anchorage End Connection Material
Stainless Steel
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13-2013
Lanyard Material
Steel
Wire Color
Red

Dimensions

Length
6 ft.
Cable Dia.
1/4"
Maximum Extended Fall Length
11 ft
Adjustable Length
No
Lanyard Cable Diameter
0.25 in
Harness Connection Gate Opening Size
7/8 in
Maximum Working Length
6 ft

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Steel, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Stainless Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Steel, ANSI Standards Met ANSI Z359.13-2013

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.