This item is Discontinued.

Famatel Electrical Box, 3.74 H, 28 PK 3074-CT

This item is Discontinued.

Famatel

Electrical Box, 3.74 H, 28 PK (Discontinued)

Mfr # 3074-CT
Zoro # G1408177
Country of Origin Spain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3074-CT
Zoro #
G1408177
UPC #
-
Country of Origin
Spain

Dimensions

Width
7.6
Length
9.45
Height
3.74

Details

Item
Electrical Box
Color
Off-White
Material
ABS
Description/Special Features
1/4 turn screw closure system
Box Type
Junction Box

Description

Dimensions: 6"57/64 x8" 55/64 x 3" 17/64 with 1/4 turn screw closure system.
This Non Metallic junction box made out of high quality ABS by Famatel is the perfect solution for indoor and outdoor wiring installations and connections.
This enclosure is resistant to water, dust and many other elements. Our electrical boxes are UV protected and have high impact rating. IP55 rating will protect your electronics and wiring from dust and splash from multiple directions. Perfect for outdoor and rainy environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.