This item is Discontinued.

This item is Discontinued.
IP67 IEC Pin & Sleeve Receptacle 32A 380/440V 3P+4W for HD, PK 36 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24308-CT
- Zoro #
- G1408350
- UPC #
- -
- Country of Origin
- Spain
- Item
- Pin & Sleeve Receptacle
- Color
- Red/Black
- Material
- ABS
Dimensions
- Width
- 11.22
- Length
- 7.32
Description
This IP67 IEC Pin and Sleeve Receptacle 32A 380/440 V, 3P+4W for Heavy Duty use is part of our Speed Pro Pin and Sleeve series by Famatel are designed and manufactured for high quality industrial applications and for easy integration on your wiring project. Our wiring devices are manufactured under IEC standards and with high quality materials. Built in cable gland to connector/ receptacle body secures the wire to the device. Assembly is impact proof, weatherproof, moisture proof and UV protected for outdoor applications. The ergonomic design makes our pin and sleeve products easy to install and handle while on the fields.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.