Shop All Work Jackets & Coats
Fame Fabrics
Chef Coat, Comfort, White, 3X
Mfr # 83418
Zoro # G5315891
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Poly/Cotton
- Closure Type Buttons
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fame Fabrics
- MFR # 83418
- Zoro # G5315891
- UPC # 720609834188
- Country of Origin El Salvador
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Coat |
Color | White |
Material | Poly/Cotton |
Closure Type | Buttons |
Lining Material | Mesh |
Description
Chef Coat,Comfort,White,3X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG2)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", Green, 100/Case (G26026)
- SALISBURY Elec. Glove Protector, 9, Cream, PR (ILP10/9)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, M (70429_480-M)
- FAME FABRICS Chef Coat, Comfort, White, 2X (83417)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BRN)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- N-FERNO Thermal Jacket, Black, Large (6466)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, NAVY BLUE, L (609-006-L)
- Fame Fabrics Work Jackets & Coats