240224BL 36.25 W X 42 H In. Office Partition Blue

  • Mfr # YYGB-240224BL
  • Zoro # G624217959
product price: 
$
835.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YYGB-240224BL
Zoro #
G624217959
UPC #
-
Country of Origin
China

Description

Partition panels help reduce noise, create privacy & use space efficiently. Office partition panels can be used to wrap around existing desks or new office furniture to create private office spaces, cubicles, reception stations and call centers for any office environment. Room partition panel is flame retardant to meet the California 117 flammability standard. 1.75¿ thick fabric upholstered panel features an interior engineered wood ( MDF) frame and honeycoMB core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Partition includes adjustable leveling feet that are ideal for uneven surfaces. Specifications Color Finish - Blue. Height Inches - 42. Width Inches - 36.25. Construction - Fabric Panel, Wood Frame. Frame Color - Charcoal. Item_Subtype - Panel. Item_Type - Partition. Dimension - 45 L x 38 W x 3 D in.. Item Weight - 19 lbs..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.