Shop FAMOUS BRAND
Create Account
506827GY Paramount 54W 5 Drawer Deluxe Flat File Gray
- Mfr # YYGB-506827GY
- Zoro # G524217721
product price:Â
$
1,999.99
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
- YYGB-506827GY
- Zoro #
- G524217721
- UPC #
- -
- Country of Origin
- China
Description
Premium, 5-drawer flat file keeps valuable documents stacked perfectly flat and curl-free with hinged paper depressors and rear drawer hood. Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits stacking. Drawers slide smoothly on easy-glide ball bearing rollers and precision drawer runners. Chip and scratch resistant furniture grade finish. Durable gray powder coat finish. Optional Closed Base raises unit 4 in. off the floor. Features 54 W 5 Drawer Deluxe Flat File. Color - Gray. Dimension - 42 L x 53 W x 17 D in.. Item Weight - 225 lbs..