706543 Keyboard Drawer Beige
- Mfr # YYGB-706543
- Zoro # G924183404
product price:Â
$
175.99
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
- YYGB-706543
- Zoro #
- G924183404
- UPC #
- -
- Country of Origin
- China
Description
Conveniently slides in and out as needed. Attaches to the bottom of the either the steel or the plastic laminate work surface to provide secure, locking storage for keyboard, mouse and more. Steel construction with powder coat finish. Easy assembly. Features Accessory_Type - Keyboard Platform. Assembly - Assembled. Color Finish - Beige. Construction - Steel. Description - Keyboard Drawer. Dimension - 27 L x 11 W x 3 D in.. Item Weight - 8 lbs..