Shop FAMOUS BRAND
Create Account
C45724 Mobile Lcd Computer Workstation
- Mfr # YYGB-607300
- Zoro # G624218109
product price:Â
$
1,366.99
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
- YYGB-607300
- Zoro #
- G624218109
- UPC #
- -
- Country of Origin
- China
Description
Provides easy mobility of computer workstation. Keyboard/mouse tray and flat panel monitor VESA mount adjust to desired height. Standard 75/100 VESA flat screen monitor mount supports up to 27 in. or 15 lbs. Glides smoothly on five 2-1/2 in. caster ( 3 locking). Accommodates any size CPU. Post features cable management channel to neatly route cables. Post diameter 1.57 in. Keyboard/Mouse tray folds down for convenient storage. Lightweight, durable aluminum construction. 26 in. diameter base. 73 in. overall height. Specifications Dimension - 27 L x 63 W x 6 D in.. Item Weight - 40 lbs..