Shop FAMOUS BRAND
Create Account
FUT150R-2M2 Mobile Computer Workcenter
- Mfr # YYGB-250112
- Zoro # G424199097
product price:Â
$
539.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYGB-250112
- Zoro #
- G424199097
- UPC #
- -
- Country of Origin
- China
Description
In your facility, office or warehouse, this workcenter rolls wherever you need it and uses minimal space! Entire workcenter is adjustable in 1 in increments. Two adjustable upper shelves easily accommodate computer accessories and supplies. Large 31.5W x 17.5D in. work surface made of 0.5 in. thick stain and scratch resistant lacquered fiberboard. Work surface is 31.5H in. Adjustable height slide-out keyboard/mouse drawer 12D in. lower storage shelf. 3 in. rubber casters ( two locking) allow for easy mobility. Easy assembly. Features Type - Mobile Computer Workcenter. Color Finish - Chrome. Construction - Steel. Dimension - 25 L x 33 W x 8 D in.. Item Weight - 58 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.