Shop FAMOUS BRAND
Create Account
T-3072 Table Cart For Rectangular Folding Tables Holds 12
- Mfr # YYGB-506744
- Zoro # G324216511
product price:Â
$
1,104.99
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
- YYGB-506744
- Zoro #
- G324216511
- UPC #
- -
- Country of Origin
- China
Description
This durable mobile cart organizes and stores rectangular folding tables in a flat stacked position. Non marring 4 in. heavy duty casters ( two fixed, two swivel). 2 in. welded angle steel construction. Brown. Easy assembly. Features Table Cart For Rectangular Folding. Tables Holds 12. Cart Type - Rectangular Table Cart. Flat Stacking. Dimension - 31 L x 72 W x 4 D in.. Item Weight - 84 lbs..