Shop FAN CREATIONS
Create Account
Kansas City Chiefs Wood Sign Fans Welcome 12x6
- Mfr # 7846015266
- Zoro # G804033638
product price:Â
$
34.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7846015266
- Zoro #
- G804033638
- UPC #
- 878460152665
- Country of Origin
- China
Description
We are very pride to provide the NCAA, NFL, NCAA, MLS. NBA, MLB products and its accessories. Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- These wood signs are perfect for displaying around the house or office
- Include a piece of rope attached to the back for hanging
- Material: Wood
- Size: 12" x 6"
- Thickness: 1/4 "
- Team: Kansas City Chiefs
- League: NFL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.