This item is Discontinued.

Fanimation 3 Blades, 16 Speeds, 120V/60 Hz, 44 in W FPD8547BN

This item is Discontinued.

Fanimation

3 Blades, 16 Speeds, 120V/60 Hz, 44 in W (Discontinued)

Mfr # FPD8547BN
Zoro # G704888031
UPC # 840506098411
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPD8547BN
Zoro #
G704888031
UPC #
840506098411
Country of Origin
China
Number of Blades
3
Number of Speeds
16
Voltage
120V/60 Hz
Includes
Cap, TR205D
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
16°
Air Flow (CFM)
213 cfm
High CFM
5490 cfm
Motor Type
DC
Finish
Brushed Nickel
Blade Finish
Brushed Nickel
Standards
UL/cUL

Description

kute is an understatement when it comes to this fanimation ceiling fan. kute is available in a 44 or 52 inch sweep with multiple finish options. this ceiling fan is damp rated for use inside or out and includes a handheld remote control. the optional led light kit and smart home compatibility make this the perfect option for any home. fansync wifi receiver for smart home connectivity sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.