This item is Discontinued.

Fanimation 3 Blades, 16 Speeds, 120V/60 Hz, 52 in W FPD8520BNBL

This item is Discontinued.

Fanimation

3 Blades, 16 Speeds, 120V/60 Hz, 52 in W (Discontinued)

Mfr # FPD8520BNBL
Zoro # G104888037
UPC # 840506084957
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPD8520BNBL
Zoro #
G104888037
UPC #
840506084957
Country of Origin
China
Number of Blades
3
Number of Speeds
16
Voltage
120V/60 Hz
Includes
TR205D
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
15°
Air Flow (CFM)
215 cfm
Blade Finish
Black
Standards
UL/cUL
Finish
Brushed Nickel
Motor Type
DC
High CFM
5538 cfm

Description

glideaire by fanimation has a contemporary design and uses the latest technology. fansync bluetooth is included with purchase and glideaire is wifi compatible with the purchase of an optional control. this damp rated fan is available in three finish combinations and comes with a 31 speed dc motor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.