This item is Discontinued.

Fanimation 3 Blades, 16 Speeds, 120V/60 Hz, 52 in W FPD8534DZ

This item is Discontinued.

Fanimation

3 Blades, 16 Speeds, 120V/60 Hz, 52 in W (Discontinued)

Mfr # FPD8534DZ
Zoro # G604888117
UPC # 840506098374
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPD8534DZ
Zoro #
G604888117
UPC #
840506098374
Country of Origin
China

Dimensions

Width
52 in
Downrod Length
4.5 in
Length
52 in
Height
13.1 in

Details

Number of Blades
3
Number of Speeds
16
Voltage
120V/60 Hz
Includes
Cap, TR205D
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
16°
Air Flow (CFM)
186 cfm
Standards
UL/cUL
Blade Finish
Dark Walnut
High CFM
6701 cfm
Finish
Dark Bronze
Motor Type
DC

Description

kute is an understatement when it comes to this fanimation ceiling fan. kute is available in a 44 or 52 inch sweep with multiple finish options. this ceiling fan is damp rated for use inside or out and includes a handheld remote control. the optional led light kit and smart home compatibility make this the perfect option for any home. fansync wifi receiver for smart home connectivity sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.