This item is Discontinued.

This item is Discontinued.
3 Blades, 3 Speeds, 120V/60 Hz, 44 in W (Discontinued)
Mfr #
FPS8332BBLW
Zoro #
G504887975
UPC # 840506096806
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPS8332BBLW
- Zoro #
- G504887975
- UPC #
- 840506096806
- Country of Origin
- China
Dimensions
- Width
- 44 in
- Height
- 11.74 in
- Length
- 44 in
Details
- Number of Blades
- 3
- Number of Speeds
- 3
- Voltage
- 120V/60 Hz
- Includes
- Cap, TR500, Light Kit
- Reversible
- Non Reversible
- Blade Material
- Composite
- Blade Pitch
- 12°
- Air Flow (CFM)
- 76 cfm
- Motor Type
- AC
- Blade Finish
- Black
- High CFM
- 3785 cfm
- Standards
- UL/cUL
- Finish
- Black
Description
strong, sturdy, and ready for anything. hugh is wet rated and offers its users powerful airflow for any indoor or outdoor space in both 44" and 52" inches. Made from metal for durability, hugh brings cooling with 3 speeds for preference. Integrated into the fan body is a dimmable led light kit for additional luminance in dark areas. Hugh includes a wall control and a light cap with purchase.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.