This item is Discontinued.

Fanimation 3 Blades, 3 Speeds, 120V/60 Hz, 56 in W FP6728BBN

This item is Discontinued.

Fanimation

3 Blades, 3 Speeds, 120V/60 Hz, 56 in W (Discontinued)

Mfr # FP6728BBN
Zoro # G804888177
UPC # 840506085329
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FP6728BBN
Zoro #
G804888177
UPC #
840506085329
Country of Origin
China
Number of Blades
3
Number of Speeds
3
Voltage
120V/60 Hz
Includes
Cap, TR500, Light Kit
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
14°
Air Flow (CFM)
100 cfm
Finish
Brushed Nickel
Motor Type
AC
Blade Finish
Brushed Nickel
High CFM
6605 cfm
Standards
UL/cUL

Description

xeno by fanimation is a timeless piece that will brighten up any room and inevitably grab the attention of those in its presence. This fan is as easy to use as it is to look at and can be easily controlled at the touch of a button. Xeno is damp location rated and can operate on three forward and three reverse speeds.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.