This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP6284MW
- Zoro #
- G504888033
- UPC #
- 840506063921
- Country of Origin
- China
Dimensions
- Width
- 52 in
- Downrod Length
- 4.5 in
- Length
- 52.00 in
- Height
- 12.77 in
Details
- Number of Blades
- 5
- Number of Speeds
- 3
- Voltage
- 120V/60 Hz
- Reversible
- Non Reversible
- Blade Material
- Wood
- Blade Pitch
- 12°
- Air Flow (CFM)
- 89 cfm
- Blade Finish
- Matte White
- Motor Type
- AC
- High CFM
- 4908 cfm
- Standards
- UL/cUL
- Finish
- Matte White
Description
aire deluxe from fanimation is an exceptional transitional design for any and every indoor space. available in 52 and 44 inch blade sweeps, three different finishes, a variety of blade finishes, and with the option of a light kit. With all of the possibilities, there is an aire deluxe for everyone. the aire deluxe features an ac motor that operates on three forward and three reverse speeds.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.