This item is Discontinued.

Fanimation 5 Blades, 3 Speeds, 120V/60 Hz, 52 in W FP8533BN

This item is Discontinued.

Fanimation

5 Blades, 3 Speeds, 120V/60 Hz, 52 in W (Discontinued)

Mfr # FP8533BN
Zoro # G304887977
UPC # 840506096134
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FP8533BN
Zoro #
G304887977
UPC #
840506096134
Country of Origin
China
Number of Blades
5
Number of Speeds
3
Voltage
120V/60 Hz
Includes
TR500
Reversible
Reversible
Blade Material
Wood
Blade Pitch
13°
Air Flow (CFM)
89 cfm
Standards
UL/cUL
Motor Type
AC
Finish
Brushed Nickel
Blade Finish
Brushed Nickel/Black
High CFM
5198 cfm

Description

this beautiful transitional ceiling fan by fanimation will make a great addition to your space. doren is available in two finishes and comes with a 17 watt led light kit. this dry rated fan has a 3 speed ac motor and comes with a handheld remote.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.