This item is Discontinued.

Fanimation 8 Blades, 3 Speeds, 120V/60 Hz, 63 in W FP7910DZ

This item is Discontinued.

Fanimation

8 Blades, 3 Speeds, 120V/60 Hz, 63 in W (Discontinued)

Mfr # FP7910DZ
Zoro # G804887927
UPC # 840506096103
Country of Origin China
Category Ceiling Fans
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FP7910DZ
Zoro #
G804887927
UPC #
840506096103
Country of Origin
China
Number of Blades
8
Number of Speeds
3
Voltage
120V/60 Hz
Reversible
Reversible
Blade Material
Buttonwood
Blade Pitch
14°
Air Flow (CFM)
89 cfm
Blade Finish
Cherry/Dark Walnut
Finish
Dark Bronze
Motor Type
AC
High CFM
5878 cfm
Standards
UL/cUL

Description

the levon by fanimation is not only stylish, but also economically smart and environmentally friendly. the levon is in an elite class of fans that have earned the energy star rating by meeting strict energy efficiency guidelines. in essence, the levon will add contemporary sophistication to your home obile conserving your financial resources and the environment. the levon's eight blades can be operated on three forward and reverse speeds to create just the right breeze for any temperature. the levon is available in oil rubbed bronze finish with walnut blades and accommodates a ceiling slope up to 30 degrees.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.