This item is Discontinued.

Fanox Basic 3-Phase Motor Protection Relay C21, 7.5 - 12 hp 230 Vac aux volt C21 11223

This item is Discontinued.

Fanox

Basic 3-Phase Motor Protection Relay C21, 7.5 - 12 hp 230 Vac aux volt (Discontinued)

Mfr # C21 11223
Zoro # G7571955
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21 11223
Zoro #
G7571955
UPC #
-
Country of Origin
Spain

Description

Fanox Basic 3-Phase Motor Protection Relay C21 is ideal for 7.5 - 12 hp electric motors in diverse applications; such as motor control centres (MCC), compressors, fans, surface mounted pumps, conveyor belts, machine tools, cranes, motorized valves, air conditioners, lifting machinery, and in general to protect motors that need dependable and accurate protection relays for every type of start.
- 230 Vac relay voltage supply (single-phase)
- For 3-phase motors up to 1,000 Vac
- Wide adjusting range from 1 to 630 A and over*
- Cable feed through relay (9 - 21.6 amp). Over 21.6 amp, use external current transformers*.
- Precise motor heating and cooling memory, reproduces its thermal image
- Immediate phase loss detection (3 s), even at reduced load
- Visual indication of tripping cause
- Three trip classes (10, 20, 30) cover many types of starting or working cycles
- Optional external display module
- 3-year warranty
Protection functions:
- Overload
- Phase imbalance or phase loss
Optional External Display Module (OD-C)
This optional display module is to be mounted externally, on the panel door or a draw-out unit in a motor control centre (MCC).
- LEDs indicate cause of the trip cause
- Reset push button (Ø22 mm, 7/8”)
- Easy to install
- Connects to the relay by the module’s flat cable (2 m , 6.5 ft)
* Fanox offers a wide selection of current transformers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.