This item is Discontinued.

This item is Discontinued.
DC Voltage Control Relay U1D-24D, min and max thresholds (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1D-24D 12028
- Zoro #
- G7571937
- UPC #
- -
- Country of Origin
- Spain
Description
Fanox U1D-24D Voltage Control Relay protects equipment such as digital instruments or electrical equipment from voltage variations in the network.
- Type: DC
- Max. threshold: 23 - 28 Vdc
- Min. threshold: 19 - 25 Vdc
- Self-powered by the voltage to be monitored.
- Visual indication of trip cause.
- DIN rail mounting.
- Minimum and maximum thresholds adjustable (two potentiometers).
- Adjustable trip time delay. Instantaneous reset
- CE certified
Protection Functions
- Overvoltage
- Undervoltage
- Type: DC
- Max. threshold: 23 - 28 Vdc
- Min. threshold: 19 - 25 Vdc
- Self-powered by the voltage to be monitored.
- Visual indication of trip cause.
- DIN rail mounting.
- Minimum and maximum thresholds adjustable (two potentiometers).
- Adjustable trip time delay. Instantaneous reset
- CE certified
Protection Functions
- Overvoltage
- Undervoltage
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.