This item is Discontinued.

Fanox EEX 3-Phase Motor Protection Relay G17, 3 - 10 hp 115 Vac aux volt G17 (Ex) 10722

This item is Discontinued.

Fanox

EEX 3-Phase Motor Protection Relay G17, 3 - 10 hp 115 Vac aux volt (Discontinued)

Mfr # G17 (Ex) 10722
Zoro # G7571797
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G17 (Ex) 10722
Zoro #
G7571797
UPC #
-
Country of Origin
Spain

Description

Fanox G17 EEX - EEX E 3-Phase Motor Protection Relay is suited for EEx motors that run in potentially explosive or hazardous areas such as: petrochemical industries, plastic factories, etc.
The relay is to be installed outside the explosive area
- 115 Vac relay voltage supply (single-phase)
- Certificates for use as category 3 - Directive ATEX 94/9/EC
- For 3-phase motors up to 1,000 Vac
- Wide adjusting range from 1.5 to 630 A and over*
- Cable feed through relay (5 - 17.7 amp). Over 17.7 amp, use external current transformers*
- Precise motor heating and cooling memory, reproduces its thermal image
- Immediate phase loss detection (3 s), even at reduced load
- Visual indication of tripping cause
- 3-year warranty
Protection functions:
- Overload
- Phase imbalance or phase loss
- Over temperature
* Fanox offers a wide selection of current transformers for higher current levels.
PTB approval:
Fanox G and BG relays have been approved by the Physikalisch-Technische Bundesanstalt-PTB for the protection of EEx e explosion proof motors (DIN EN 50019 / DIN VDE 0170 /DIN VDE 0171 part 6) according to the stipulations and requirements of PTB. PTB report no. PTB Ex 3.43-30004/00.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.