This item is Discontinued.

This item is Discontinued.
External Display Module OD-GL for Fanox GL motor protection relays (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OD-GL 12535
- Zoro #
- G7571989
- UPC #
- -
- Country of Origin
- Spain
Description
Fanox OD-GL display module is to be used with Fanox GL16, GL40, and GL90 motor protection relays. OD-GL display can be mounted externally, on the panel door or a draw-out unit in a motor control centre (MCC).
- LEDs indicate cause of the trip cause
- Reset push button (Ø22 mm, 7/8”)
- Easy to install
- Connects to the relay by the module’s flat cable (2 m , 6.5 ft)
- Suitable for motor control centres (MCC) and panel boards
- Weight: 0.05 kg / 2 oz
- Protection degree: IP50
* Fanox GL Integral Motor Protection Relays are sold separately
- LEDs indicate cause of the trip cause
- Reset push button (Ø22 mm, 7/8”)
- Easy to install
- Connects to the relay by the module’s flat cable (2 m , 6.5 ft)
- Suitable for motor control centres (MCC) and panel boards
- Weight: 0.05 kg / 2 oz
- Protection degree: IP50
* Fanox GL Integral Motor Protection Relays are sold separately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.