This item is Discontinued.

No Product Image Available

This item is Discontinued.

Fanox

Temperature Relay T2, 230V aux voltage (Discontinued)

Mfr # T2 12051
Zoro # G7573118
Country of Origin Spain
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2 12051
Zoro #
G7573118
UPC #
-
Country of Origin
Spain

Description

Fanox T2 Phase Relay provides protection against variations of the ambient temperature (min/max).
Controls the temperature of the motor room (relay + external module OD-T2) or the temperature inside switchboards where no motor room is present (relay + internal sensor IN-T2). OD-T2 and IN-T2 not included, sold separately.
Designed according to the EN 81-1 standard and complying with the European Union Directive for Lifts (95/16/CE).
- Relay supply voltage (+/- 15%): 230Vac
- Two adjustable temperature thresholds
- DIN rail mounting
- Visual indication of trip cause
- Suitable for elevators, cranes, hoists and similar installations
Protection functions:
- Temperature variation
Important: T2 temperature relays need an internal or external sensor (INT2 or OD-T2) for operation.

Ratings & reviews