This item is Discontinued.

Fantech Exhaust Fan, 4In Duct Dia, Steel, 120 V RVF 4XL EC

This item is Discontinued.

Fantech

Exhaust Fan, 4In Duct Dia, Steel, 120 V (Discontinued)

Mfr # RVF 4XL EC
Zoro # G7420421
UPC # 650737448608
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RVF 4XL EC
Zoro #
G7420421
UPC #
650737448608
Country of Origin
Germany

Dimensions

Fits Duct Dia. (In.)
4 in
Housing Height (In.)
13 in
Housing Width (In.)
10 1/4 in
Housing Depth (In.)
6 in
Overall Depth
6 in
Overall Width
10 1/4 in
Profile Width Family
Single-Wide
Duct Diameter
4 in
Profile Height Family
High
Overall Height
13 in

Details

Type
Exterior Mount
CFM @ 0.100-In. SP
246
Fan Voltage
120V AC
Housing Material
Steel
Mounting Location
wall
Speed Control
MTP 10
CFM @ 0.600-In. SP
1750, 1575, 1335, 1120, 570
Housing Finish
Powder-Coated
CFM @ 0.400-In. SP
229
Amps
1.17 A
Includes
Speed Control Potentiometer
Phase
1
Agency Compliance
UL, AMCA
CFM @ 0.800-In. SP
1390127011701090
Item
Exhaust Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.200-In. SP
88
Hz
60
Heater
Without Heater
Frequency
60 Hz
Exhaust Airflow @ 0.200 in SP
220 cfm
Exhaust Airflow @ 0.800 in SP
170 cfm
Exhaust Airflow @ 0.100 in SP
255 cfm
Maximum Inlet Temperature
104 Degrees F
Number of Speeds
Variable
Maximum Ambient Operating Temperature
104 Degrees F
Vent Design
Ducted
Exhaust Airflow @ 0.600 in SP
190 cfm
Discharge Direction
Horizontal and Vertical
Blower Wheel Curve
Backward
Exhaust Airflow @ 0.000 in SP
255 cfm
Exhaust Airflow @ 0.400 in SP
209 cfm
Standards
AMCA, UL
Nominal Voltage
115V AC
Motor Insulation
Class B
Motor Speed
3,400 RPM
Duct Shape
Round
Nameplate Voltage
120V AC
Housing
Powder-Coated Steel
Motor Type
Permanent Split Capacitor
Full Load Current
1.17 A
Sensor Type
None
Wattage
86 W
Lighted
Without Light
Maximum Airflow
255 cfm
Voltage
120

Description

Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Finish Powder-Coated, Housing Material Steel, Heater Without Heater, Includes Speed Control Potentiometer, Mounting Location Exterior Sidewall, Maximum Airflow 255 cfm, Exhaust Airflow @ 0.100 in SP 255 cfm, Exhaust Airflow @ 0.000 in SP 255 cfm, Number of Speeds Variable, Overall Depth 6 in, Overall Height 13 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.