Fantech
Inline Centrifugal Duct Fan, 6 In. Dia.
- Zoro #: G0845275
- Mfr #: FG6
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $216.25
Fantech #FG6 Specifications
- Zoro #: G0845275
- Mfr #: FG6
- Item: Inline Centrifugal Duct Fan
- Max. Amps: 0.68 A
- Voltage: 120v
- Max. Wattage: 72
- Housing Dia.: 11 3/8 in
- Hz: 60
- CFM @ 0.125-In. SP: 284 cfm
- Number of Speeds: 1
- Motor Enclosure: Totally Enclosed
- CFM @ 0.250-In. SP: 260 cfm
- Motor RPM: 2700
- CFM @ 1.500-In. SP: 58 cfm
- CFM @ 0.200-In. SP: 270 cfm
- Fits Duct Dia.: 6 in
- Housing Material: Galvanized steel
- Phase: 1
- CFM @ 0.375-In. SP: 241 cfm
- CFM @ 0.000-In. SP: 303
- Standards: C-UL-US, AMCA Certified
- CFM @ 1.200-In. SP: 97 cfm
- Bearing Type: Ball
- CFM @ 0.750-In. SP: 172 cfm
- CFM @ 0.800-In. SP: 164 cfm
- CFM @ 0.600-In. SP: 196 cfm
- CFM @ 0.400-In. SP: 232 cfm
- Motor HP: 1/10 hp
- Includes: Mounting Bracket
- Green Certification or Other Recognition: ENERGY STAR
- Speed Control: Mfr. No. 48C172
- Max. Inlet Temp.: 140 Degrees F
- CFM @ Duct: 303 cfm
- Length: 6 1/8 in
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Mounting Position: Horizontal or Vertical
- CFM @ 0.500-In. SP: 214 cfm
- CFM @ 1.000-In. SP: 134 cfm
- Inlet and Outlet Dia.: 5 7/8 in
- Length (Straight Wireway): 6 1/8 in
- Product Type: Inline Centrifugal Duct Fan
- Country of Origin (subject to change): Multiple
Description
Inline Centrifugal Duct Fan, Housing Material Galvanized Steel, Fits Duct Dia. 6 in, Voltage 120V, Max. Amps 0.68 A, Max. Wattage 72, Number of Speeds 1, Housing Dia. 11 3/8 in, Length 6 1/8 in, Motor RPM 2700, CFM @ Duct 303 cfm, CFM @ 0.000-In. SP 303, CFM @ 0.125-In. SP 284 cfm, CFM @ 0.200-In. SP 270 cfm, CFM @ 0.250-In. SP 260 cfm, CFM @ 0.375-In. SP 241 cfm, CFM @ 0.400-In. SP 232 cfm, CFM @ 0.500-In. SP 214 cfm, CFM @ 0.600-In. SP 196 cfm, CFM @ 0.750-In. SP 172 cfm
Reviews of Fantech #FG6
Explore more
- FANTECH Speed Control, 115V, 10 Amp RPE 10
- FANTECH Fan Speed Control, With Timer, 120 Volt VT 20M
- FANTECH Speed Control, 230V, 10 Amp RPE 210
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. FKD16
- FANTECH Speed Control, 115V, 15 Amp KBWC-115K
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. FG12XL
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole SFSQ-F-IV
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A 22PP74
- MULTIFAN Ceiling Mount Bracket, Steel CHBRACKET20
- TJERNLUND Speed Control, Plug In, 115v, 3 Amp SCP
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A 22PP72
- Fantech Fan Speed Control