Shop FANTECH

Vari-Speed Dial Speed Control, 115V AC, 5 Amp, 575 W, SPST, Brushed Aluminum Plate

  • Mfr # 56340
  • Zoro # G4735367

product price: 
$
33.19
/ea

Key Features

Max. Amps
5 A
Voltage
115V
Includes
Brushed Aluminum Switch Plate, Screws
Switch Color
Silver
Max. Wattage
575
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56340
Zoro #
G4735367
UPC #
650737563400
Country of Origin
China
Item
Speed Control
Max. Amps
5 A
Voltage
115V
Includes
Brushed Aluminum Switch Plate, Screws
Switch Color
Silver
Max. Wattage
575
Fits
Standard Gang Box
Plate Color
Silver
For Use With
FG, FKD 8XL, FKD10, FR, FRD, PrioAir, RVF
Agency Compliance
UL
Product Type
Speed Control
Maximum Input Wattage
575 W
Compatible with Series
FG, FKD 8XL, FKD10, FR, FRD, PrioAir, RVF
Standards
cULus Listed
Temperature Sensor
Temperature Sensor Not Included
Reversible
Not Reversible
Contact Form
SPST
Switch Type
Dial
Primary Voltage
115V AC
Plate Material
Aluminum
Number of Switches or Dials
1
Input Voltage
115V AC
Maximum Input Current
5 A
Weight
0.3 lb
Compatible Series
FG, FKD 8XL, FKD10, FR, FRD, PrioAir, RVF
For Wire Feeder Series
FG, FKD 8XL, FKD10, FR, FRD, PrioAir, RVF

Dimensions

Width (In.)
2 in
Height (In.)
4 in
Overall Height
3 in
Overall Depth
5 in
Overall Width
4 in

Description

Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 115V AC, Maximum Input Current 5 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Silver, Overall Height 3 in, Overall Width 4 in, Overall Depth 5 in, Compatible Series FG, FKD 8XL, FKD10, FR, FRD, PrioAir, RVF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.