Shop FANUC
Create Account
Servo Amplifier, AiF1/5000
- Mfr # A06B-0202-B605
- Zoro # G423561918
product price:Â
$
3,038.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A06B-0202-B605
- Zoro #
- G423561918
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC AC servo motor from the AiF1/5000 series designed for high-precision motion control in CNC machines and industrial automation systems. It features a built-in brake and tapered shaft for secure mounting and reliable torque transmission in demanding applications. Specifications: -Model: A06B-0202-B605 -Type: AC Servo Motor -Series: FANUC AiF1/5000 -Function: Precision motion control motor -Shaft Type: Tapered shaft (TPR) -Brake: 90V built-in brake -Rated Speed: 5000 rpm class -Feedback Device: A64IA encoder system -Mounting Type: Flange mount -Application: CNC machines / robotics / automation systems -Cooling: Natural air cooling -Construction: Industrial sealed housing -Compatibility: FANUC servo amplifier systems -Duty Type: Continuous industrial duty -Protection: Industrial environment rated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.