Shop FANVIL
Create Account
IP Video Intercom
- Mfr # A12V
- Zoro # G423514686
product price:Â
$
539.99
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
- A12V
- Zoro #
- G423514686
- UPC #
- -
- Country of Origin
- Unknown
Description
IP Video Intercom 2 SIP lines Built-in 4MP HD AI camera and IR illuminator 10W Speaker G.722, Opus 90dB full duplex call 100dB broadcasting Voice pickup range up to 5 meters 1 SD card slot 2 Short-circuit Input 2 Short-circut ouput 1 Wiegand port 1 USB port IP66 & IK10; PoE; -40?~70? (Comes with Surface Wall Mount)