Shop FARBERWARE

6009306 8 in. Black Nylon & Plastic Short Turner

  • Mfr # 6009306
  • Zoro # G804032112

product price: 
$
32.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6009306
Zoro #
G804032112
UPC #
24131379569
Country of Origin
Unknown

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Specifications
  • Length: 8 in.
  • Color: Black
  • Material: Nylon/Plastic
  • Product Type: Short Turner
  • Maximum Temperature: 500 deg. F
  • Dishwasher Safe: Yes
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.