This item is Discontinued.

This item is Discontinued.
Faria Newport SS Outboard 4 Gauge Box Set (Discontinued)
Mfr #
KTF0201
Zoro #
G803068235
UPC # 759266002012
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTF0201
- Zoro #
- G803068235
- UPC #
- 759266002012
- Country of Origin
- United States
Description
Newport SS Outboard 4 Gauge Box Set
The Newport Stainless Steel (SS) family of marine gauges is a classic style of gauge, engineered to be the new Modern Retro.
Designed with the latest fog resistant features, this Retro Style gauge far surpasses all expectations. Perimeter lighting makes reading these gauges easy to read Day/Night.
Features:
- Perimeter lighted Retro White Dial
- Black and Gray Graphics
- Domed fog resistant lens
- Two-piece Black pointers
- Hand-polished Stainless Steel bezel
- Studded connection for ring terminals
- Red illuminated edge-lighting
In the box:
- One (1) Speedometer - 60 MPH (Pitot) (P/N 45010)
- One (1) Tachometer - 7000 RPM (P/N 45003)
- One (1) Fuel Gauge - E - 1/2 - F (P/N 25000)
- One (1) Voltmeter - 10 to 16 V (P/N 25009)
- Installation Manuals
*Sold as a Box Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.