Bainbridge International 10 mil Temporary Surface Protection, Cover Guard
- Mfr # Z-Cover-Guard-4001
- Zoro # G123942321
product price:Â
$
226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-Cover-Guard-4001
- Zoro #
- G123942321
- UPC #
- -
- Country of Origin
- United States
Description
At Farm Plastic Supply we take pride in providing our customers with the strongest and most durable Temporary Floor Protection for all of their projects to ensure the safety of everyone involved. Our Temporary Floor Protector is designed to provide economical temporary protection for all types of horizontal and vertical surfaces and finishes. Use on floors, carpets, decks, walls, equipment, windows, furniture, scaffolds, and more to protect against damage from trade, wear and tear and work activity. Our Temporary Floor Protector is resistant to most chemicals, paints, over-spray, dirt, dust, and debris. Constructed of durable, flame retardant polyethylene. Easy to cut and shape, reducing labor time, handling and storage hassle. This tough material has a thickness of 10 mil, a diamond pattern and is flame retardant. Bainbridge International Cover guard blue protective material is Flame Retardant compliant to NFPA 701 standards. This product is constructed from a durable and flame retardant polyethylene. It is easy to cut and shape, reducing labor time, handling time, and storage to make it a time efficient product . This product features a diamond plate pattern and has a ocean blue color finish. Farm Plastic Supply offers premium heavy duty plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our Fire Retardant 10 Mil Cover Guard is strong and durable and will get the job done.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.