Clear Greenhouse Plastic Sheeting - 6 mil - 15ft x 50ft - 4 Year UV Resistant Polyethylene

  • Mfr # Z-6Mil4Year70028

  • Zoro # G316237401


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Plastic Width
15 ft
Plastic Length
50 ft
Size
15 ft x 50 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z-6Mil4Year70028
Zoro #
G316237401
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
15 ft
Plastic Length
50 ft
Size
15 ft x 50 ft

Description

Greenhouse Plastic Sheeting - 4 Year UV Resistant. Our greenhouse film is engineered with UV inhibitors and stays strong and durable throughout multiple years of use. Constructed from premium polyethylene plastic, our 4 Year Clear greenhouse plastic provides superior light transmission for your greenhouse. By distributing light evenly throughout your greenhouse, temperature is controlled and each plant receives a controlled amount of light, allowing your plants and crops to grow to their full potential. Our 4 Year Clear greenhouse plastic comes in 6 mil thickness and helps to insulate your plants from the cold at night. Our greenhouse plastic clear can also be used for construction purposes. Tough and Durable, our polyethylene plastic sheeting can be used as a vapor barrier or underlayment to control moisture during construction. Dust containment walls can also be built with our clear plastic sheeting. Farm Plastic Supply's 4 Year Clear Polyethylene Greenhouse Plastic Sheeting is the perfect plastic for your farming needs.


  • Plastic Greenhouse Cover - Our 6 mil clear plastic for greenhouses is tough and durable. Made from premium polyethylene plastic sheeting, our green house plastic creates an optimal greenhouse environment.
  • Greenhouse Plastic UV - Farm Plastic Supply's 6mil clear plastic is constructed with anti-aging UV additives, made for long term use. These additives protect the green house film from UV rays and prolong the life of your hoop house plastic.
  • Superior Light Transmission - Our clear plastic for greenhouse's lets light through, distributing light evenly throughout your green house and allowing for even temperature distribution. Proper light transmission will aid in optimal crop growth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.