Flame Retardant Plastic Poly Sheeting 6 Mil - 6' x 100'
- Mfr # Z-FR-Poly-6x100-4001
- Zoro # G424874475
product price:Â
$
93.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-FR-Poly-6x100-4001
- Zoro #
- G424874475
- UPC #
- -
- Country of Origin
- United States
Description
At Farm Plastic Supply we take great pride in providing our customers with the strongest and most durable 6 mil Flame Retardant Plastic Sheeting in the industry today. At .006 inches thick our plastic sheeting engineered from low-density polyethylene. Our rolls of clear plastic sheeting are strong and durable - they will not tear or rip easily. Useful as a painter's tarp, vapor barrier, or for general use. Our fire retardant plastic sheeting can be used as a moisture barrier, 6 mil vapor barrier, protection barrier for painting, dust containment, spray barrier and more! This 6mil sheeting plastic roll is great for covering and protecting lumber, equipment, and any type of machinery. This 6 mil flame retardant plastic sheeting is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick plastic sheeting is engineered to be a superior material, usable for many different applications. Our plastic sheeting roll is a true 6 mil polyethylene film. It is extremely durable and is great for any type of general use. Simply unpackage and unroll the roll of translucent plastic sheeting and use as needed. A simple solution for your plastic covering needs. Farm Plastic Supply offers premium heavy white plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our 6mil plastic sheeting is a staple among construction professionals, hobbyists, and DIYers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.